Beli emergency switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp26.900

    DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Color: Red
    • Contact: 1NC
    • Function: Emergency Switch
    • Lamp: Without Lamp
    • Install Size (mm): ɸ40
  2. Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    63%
    Mulai

    Rp399.900

    Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    atribut:
    • Operating/Setting Temperature (°C): -5-50
    • Mounting Method: Built-in
    • Width (mm): 45
    • IP Protection: IP41
    • Impact Protection (IK): IK04
    • Connection Type Auxiliary Circuit: Screw Connection
    • Height (mm): 45
    • Hole Diameter (mm): 22.5
    • Number of Contacts As Normally Closed Contact: 1
    • Number of Contacts As Normally Open Contact: 1
    • Storage Temperature (°C): -10-70
    • Terminal Capacity (mm²): 2.5-2.5
    • With Lighting: No
  3. Schneider Electric Emergency Stop Easy Harmony XB2 (Tombol Stop Darurat)
    Mulai

    Rp129.900

    Schneider Electric Emergency Stop Easy Harmony XB2 (Tombol Stop Darurat)
    Deskripsi:
    This complete push-button provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Range of Product: Easy Harmony XB2
    • Product or Component Type: Complete Emergency Switching Off Push-Button
    • Bezel Material: Chromium Plated Metal
    • Fixing Collar Material: Zamak
    • Mounting Diameter (mm): 22.5
    • Contacts Type And Composition: 1 NC
    • Color: Red
  4. OMRON Engraving Plate for Emergency Stop for Pushbutton Switch
    Mulai

    Rp77.900

    OMRON Engraving Plate for Emergency Stop for Pushbutton Switch
    Deskripsi:
    Used as an emergency stop switch nameplate.
    atribut:
    • Letter Color: Black letters on yellow
  5. Panduit Emergency Stop Button Label
    Mulai

    Rp1.499.900

    Panduit Emergency Stop Button Label
    atribut:
    • Hole Diameter: 30φ mm
    • Material: Microcellular Form
    • Operating Temperature Range: -40 to 100°C
  6. OMRON Emergency Stop Push Button
    Mulai

    Rp2.099.900

    OMRON Emergency Stop Push Button
    Deskripsi:
    These illuminated, mushroom push buttons light up to indicate they are on or activated. They are more noticeable in crowded or dark control panels and enclosures. Mushroom push buttons have large surfaces that are intuitive and easy to actuate if wearing gloves, making them ideal for emergency stop (e-stop) buttons.
  7. Fort Emergency Push Button Command Switch HB Series (Saklar Tekan/Tombol Darurat)
    28%
    Mulai

    Rp31.900

    Fort Emergency Push Button Command Switch HB Series (Saklar Tekan/Tombol Darurat)
    Deskripsi:
    Mushroom Head, Ф 40mm Push lock - Turn to release
    atribut:
    • Contact: 1NO/1NC
  8. LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp27.900

    LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Plastic Head Emergency Push Button Self Locking Φ 40mmConform to standard IEC/EN 60947-5-1
    atribut:
    • Color: Red
  9. DV Box Penghubung (Kotak Sambung Listrik)
    Mulai

    Rp67.900

    DV Box Penghubung (Kotak Sambung Listrik)
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Ingress Protection: IP66
  10. DV Push Button Emergency Stop Plastic Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp26.900

    DV Push Button Emergency Stop Plastic Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Color: Red
    • Contact: 1NC
    • Function: Emergency Switch
    • Lamp: Without Lamp
    • Install Size (mm): ɸ40
  11. SIP Blind Rivet (Paku Keling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    SIP Blind Rivet (Paku Keling)
    Deskripsi:
    Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
  12. Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp219.900

    Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This emergency switching off pusbutton comes with a mushroom head. It comes with push-pull operation. This mushroom headed pushbutton provides an ergonomic interface for controlling machines. It has 1 NC contact with slow-break operation. This is a plastic pushbutton. It has a 40mm diameter mushroom head. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.
    atribut:
    • Bezel Material: Plastic
    • CAP/Operator or Lens Colour: Red
    • Component Name: XA2E
    • Contact Operation: Slow-break
    • Contacts Type And Composition: 1 NC
    • Device Mounting: Fixing Hole
    • Device Presentation: Complete product
    • Device Short Name: XA2
    • Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
    • Fixing Hole Diameter (mm): 22
    • Mechanical Durability (cycles): 100000
    • Mounting Diameter (mm): 22.5
    • Operating Position: Any position
    • Operator Profile: Red mushroom Ø 40mm
    • Positive Opening: With NC contact
    • Product Range: Easy Harmony XA2
    • Product or Component Type: Complete emergency switching off push-button
    • Reset: Push-pull
    • Shape of Signaling Unit Head: Round
    • Type of Operator: Push-pull
  13. OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp1.199.900

    OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan)
    atribut:
    • Vibration Resistance (Malfunction): 10 to 55 Hz, 1.5 mm double amplitude (within 1 ms)
    • PTI (Proof Tracking Index): 175
    • Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
    • Ambient Relative Humidity (RH): 35 to 85
    • Allowable Operating Speed: Mechanical: 30 times / min., Electrical: 30 times / min.
    • Electric Shock Protection Class: Class II
    • Electrical Durability: 300,000 times or more (once set or reset)
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Light Source: LED
    • Mechanical Durability: 300,000 times or more (once set or reset)
    • Protection Class: IP65 (oil resistant type)
    • Shock Resistance Malfunction (m/s²): 250 or more (malfunction less than 1ms)
    • Storage Temperature (°C): -40 to +70 (with no icing or condensation)
    • Type: Non-illuminated
    • Withstand Voltage: Between homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min.
  14. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    68%
    Mulai

    Rp37.900

  15. Fort Emergency Push Button Command Switch LAY5 Series (Saklar Tekan/Tombol Darurat)
    Mulai

    Rp26.900

  16. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

Daftar Harga emergency switch Terbaru November 2026
DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)Rp26.900
IDEC Push Button Emergency Stop Mushroom (Saklar Tekan)Rp71.900
HANYOUNG NUX Push Button Emergency Stop (Saklar Tekan)Rp37.900
Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)Rp399.900
Fuji Electric Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp309.900
Schneider Electric Emergency Stop Easy Harmony XB2 (Tombol Stop Darurat)Rp129.900
OMRON Engraving Plate for Emergency Stop for Pushbutton SwitchRp77.900
Panduit Emergency Stop Button LabelRp1.499.900
OMRON Emergency Stop Push ButtonRp2.099.900
Fort Emergency Push Button Command Switch HB Series (Saklar Tekan/Tombol Darurat)Rp31.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)